HONEYWELL Harness H-Design Duraflex 2-points Mating 2 loops
ERIKS Item #
Product documents
Document | Document type |
---|---|
Shoulder Straps : Duraflex Stretch 44,5 mm webbing PES with PTFE treatment (water repellent / anti stain) Colour : green with a black drawing Breaking strength : > 2200 daN
Other Straps : Standard black webbing 44 mm PES with PTFE treatment (water repellent / anti stain) Breaking strength : > 2700 daN
Back Anchorage D-ring : Material : steel Finish : Zinc plated Silver Breaking strength : > 2300 daN
Sternal anchorage point : long webbing loops.
Steel mating buckles : Finish : Zinc plated Silver Breaking strength : > 900 daN
Weight : 1,06 Kgs Breaking strength: > 15 KN Temperature: -30°C to +50°C EN 361 Full Body Harnesses
Certified for a maximum load of 140 Kgs.