|
Baladeuse pour machines Veilleur de nuit LED 140mm
Numéro d`article ERIKS: 14050010
Article de catalogue 1: 90631000
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "machine inspection lamp nachtwächter led 140mm",
"item_id": "g1579278039569855",
"material_number": "14050010",
"price": "190.91",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"lighting",
"item_category3":"light fittings",
"item_category4": "",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "machine inspection lamp nachtwächter led 140mm",
"item_id": "g1579278039569855",
"material_number": "14050010",
"price": "190.91",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"lighting",
"item_category3":"light fittings",
"item_category4": "",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Lampe pour machines Veilleur de nuit LED 200x40mm
Numéro d`article ERIKS: 14050011
Article de catalogue 1: 90631005
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "machine light nachtwächter led 200x40mm",
"item_id": "g1579278039569839",
"material_number": "14050011",
"price": "273.26",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"lighting",
"item_category3":"light fittings",
"item_category4": "",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "machine light nachtwächter led 200x40mm",
"item_id": "g1579278039569839",
"material_number": "14050011",
"price": "273.26",
"item_brand": "no brand",
"item_category":"electrical components",
"item_category2":"lighting",
"item_category3":"light fittings",
"item_category4": "",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|