|
EWELLIX
Colonne télescopique 700mm 16mm/s TLT10-A174F-000
Numéro d`article ERIKS: 13216552
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "telescopic pillar 700mm 16mm/s tlt10-a174f-000",
"item_id": "g12148286165069905",
"material_number": "13216552",
"price": "2400.22",
"item_brand": "ewellix",
"item_category":"linear motion",
"item_category2":"linear actuators",
"item_category3":"telescopic pillars",
"item_category4": "pr513892728072565",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "telescopic pillar 700mm 16mm/s tlt10-a174f-000",
"item_id": "g12148286165069905",
"material_number": "13216552",
"price": "2400.22",
"item_brand": "ewellix",
"item_category":"linear motion",
"item_category2":"linear actuators",
"item_category3":"telescopic pillars",
"item_category4": "pr513892728072565",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
EWELLIX
Colonne télescopique 700mm 19mm/s TLT10-A274F-000
Numéro d`article ERIKS: 13216587
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "telescopic pillar 700mm 19mm/s tlt10-a274f-000",
"item_id": "g12148286165069263",
"material_number": "13216587",
"price": "2485.89",
"item_brand": "ewellix",
"item_category":"linear motion",
"item_category2":"linear actuators",
"item_category3":"telescopic pillars",
"item_category4": "pr513892728072565",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "telescopic pillar 700mm 19mm/s tlt10-a274f-000",
"item_id": "g12148286165069263",
"material_number": "13216587",
"price": "2485.89",
"item_brand": "ewellix",
"item_category":"linear motion",
"item_category2":"linear actuators",
"item_category3":"telescopic pillars",
"item_category4": "pr513892728072565",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
EWELLIX
Colonne télescopique 700mm 42mm/s TLT10-C274F-000
Numéro d`article ERIKS: 13216617
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "telescopic pillar 700mm 42mm/s tlt10-c274f-000",
"item_id": "g12148286165069305",
"material_number": "13216617",
"price": "2296.37",
"item_brand": "ewellix",
"item_category":"linear motion",
"item_category2":"linear actuators",
"item_category3":"telescopic pillars",
"item_category4": "pr513892728072565",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "telescopic pillar 700mm 42mm/s tlt10-c274f-000",
"item_id": "g12148286165069305",
"material_number": "13216617",
"price": "2296.37",
"item_brand": "ewellix",
"item_category":"linear motion",
"item_category2":"linear actuators",
"item_category3":"telescopic pillars",
"item_category4": "pr513892728072565",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|