|
BRENNENSTUHL
Bloc multiprise SuperSolid 8 empl. H05VV-F3G1,5 2,5m
Numéro d`article ERIKS: 14591751
Article de catalogue 1: 90130040
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "power strip supersolid 8-fold h05vv-f3g1.5 2.5m",
"item_id": "g1579278067988777",
"material_number": "14591751",
"price": "30.62",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "power strip supersolid 8-fold h05vv-f3g1.5 2.5m",
"item_id": "g1579278067988777",
"material_number": "14591751",
"price": "30.62",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRENNENSTUHL
Bloc de distribution 5 empl. H07RN-F3G1,5 5m
Numéro d`article ERIKS: 14591752
Article de catalogue 1: 90130011
|
Prix (Par Unité):
|
{"addToCartPD":{
"item_name": "socket distributor 5-fold h07rn-f3g1.5 5m",
"item_id": "g1579278067988713",
"material_number": "14591752",
"price": "69.53",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "socket distributor 5-fold h07rn-f3g1.5 5m",
"item_id": "g1579278067988713",
"material_number": "14591752",
"price": "69.53",
"item_brand": "brennenstuhl",
"item_category":"electrical components",
"item_category2":"residential construction",
"item_category3":"plugs and extension cables",
"item_category4": "",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|