|
EMMA
Lederfett Schwarz 150ml
ERIKS Artikelnr. 23487579
Katalog Artikelnr 1: PPE0087976
Katalog Artikelnr 2: 53
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "leader graisse black 150ml",
"item_id": "gr0000000481464",
"material_number": "23487579",
"price": "7.81",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0243_0035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "leader graisse black 150ml",
"item_id": "gr0000000481464",
"material_number": "23487579",
"price": "7.81",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0243_0035",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
EMMA
Lederfett naturel 150ml
ERIKS Artikelnr. 23487666
Katalog Artikelnr 1: PPE0087977
Katalog Artikelnr 2: 55
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "leader graisse natural 150ml",
"item_id": "gr0000000519275",
"material_number": "23487666",
"price": "7.81",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0243_0035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "leader graisse natural 150ml",
"item_id": "gr0000000519275",
"material_number": "23487666",
"price": "7.81",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0243_0035",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
EMMA
Lederfett naturel 1000ml
ERIKS Artikelnr. 23487578
Katalog Artikelnr 1: PPE0087979
Katalog Artikelnr 2: 52
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "leader graisse natural 1000ml",
"item_id": "gr0000000459685",
"material_number": "23487578",
"price": "22.3",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0243_0035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "leader graisse natural 1000ml",
"item_id": "gr0000000459685",
"material_number": "23487578",
"price": "22.3",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0243_0035",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
EMMA
Lederfett Schwarz 1000ml
ERIKS Artikelnr. 23487513
Katalog Artikelnr 1: PPE0087978
Katalog Artikelnr 2: 50
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "leader graisse black 1000ml",
"item_id": "gr0000000511592",
"material_number": "23487513",
"price": "22.3",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0243_0035",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "leader graisse black 1000ml",
"item_id": "gr0000000511592",
"material_number": "23487513",
"price": "22.3",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0243_0035",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|