|
EMMA
Schuhfett Schwarz 50ml
ERIKS Artikelnr. 23487426
Katalog Artikelnr 1: PPE0087984
Katalog Artikelnr 2: 1050
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "shoe cream black 50ml",
"item_id": "gr0000001093113",
"material_number": "23487426",
"price": "6.4",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0243_0036",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shoe cream black 50ml",
"item_id": "gr0000001093113",
"material_number": "23487426",
"price": "6.4",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0243_0036",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
EMMA
Schuhfett blau (Frontier) 50ml
ERIKS Artikelnr. 13339752
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "shoe cream blue (frontier) 50ml",
"item_id": "g397257739833712",
"material_number": "13339752",
"price": "6.7",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0243_0036",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shoe cream blue (frontier) 50ml",
"item_id": "g397257739833712",
"material_number": "13339752",
"price": "6.7",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0243_0036",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
EMMA
Schuhfett Braun 50ml
ERIKS Artikelnr. 11907865
Katalog Artikelnr 1: PPE0087983
Katalog Artikelnr 2: 1049
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "shoe cream brown 50ml",
"item_id": "gr0000001090069",
"material_number": "11907865",
"price": "6.4",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0243_0036",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shoe cream brown 50ml",
"item_id": "gr0000001090069",
"material_number": "11907865",
"price": "6.4",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0243_0036",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
EMMA
Schuhfett Braun (Frontier) 50ml
ERIKS Artikelnr. 13339751
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "shoe cream brown (frontier) 50ml",
"item_id": "g397257739834669",
"material_number": "13339751",
"price": "6.7",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0243_0036",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shoe cream brown (frontier) 50ml",
"item_id": "g397257739834669",
"material_number": "13339751",
"price": "6.7",
"item_brand": "emma",
"item_category":"safety, ppe and signs",
"item_category2":"foot protection",
"item_category3":"accessories",
"item_category4": "pr_rc0243_0036",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|