|
DEB STOKO
Restore Spender 1 Ltr RES1LDSEK
ERIKS Artikelnr. 12447176
Katalog Artikelnr 1: PPE0000844
Katalog Artikelnr 2: RES1LDSEK
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "restore dispenser 1 ltr res1ldsek",
"item_id": "g1579278046783226",
"material_number": "12447176",
"price": "34.19",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_rc0209_0019_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "restore dispenser 1 ltr res1ldsek",
"item_id": "g1579278046783226",
"material_number": "12447176",
"price": "34.19",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_rc0209_0019_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DEB STOKO
PROLINE Spender Hautpflegemittel 1L RES1LDSMD
ERIKS Artikelnr. 11879042
|
Preis (pro Stück):
15 Stück pro Paket
|
{"addToCartPD":{
"item_name": "dispenser restore 1l res1ldsmd",
"item_id": "gr0000001091390",
"material_number": "11879042",
"price": "47.67",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_rc0209_0019_jlr",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "dispenser restore 1l res1ldsmd",
"item_id": "gr0000001091390",
"material_number": "11879042",
"price": "47.67",
"item_brand": "deb stoko",
"item_category":"safety, ppe and signs",
"item_category2":"personal hygiene",
"item_category3":"dispensers",
"item_category4": "pr_rc0209_0019_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|