|
BRADY
Pfähle rot/weiß mit Gummifuß 4 Stück 90cm
ERIKS Artikelnr. 23590345
Katalog Artikelnr 1: 256723
|
Preis (pro Satz):
|
{"addToCartPD":{
"item_name": "post & rubber base (1,6 kg)",
"item_id": "gr0000000856768",
"material_number": "23590345",
"price": "131.42",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0017_jlr",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "post & rubber base (1,6 kg)",
"item_id": "gr0000000856768",
"material_number": "23590345",
"price": "131.42",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0017_jlr",
"item_variant": "set",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Pfähle rot/weiß mit auffüllbarem Fuß 4 Stück 90cm
ERIKS Artikelnr. 23590343
Katalog Artikelnr 1: 256721
|
Preis (pro Satz):
|
{"addToCartPD":{
"item_name": "post & fillable base (3,7 l)",
"item_id": "gr0000000862206",
"material_number": "23590343",
"price": "121.09",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0017_jlr",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "post & fillable base (3,7 l)",
"item_id": "gr0000000862206",
"material_number": "23590343",
"price": "121.09",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0017_jlr",
"item_variant": "set",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Pfähle gelb/schwarz mit Gummifuß 4 Stück 90cm
ERIKS Artikelnr. 23590346
Katalog Artikelnr 1: 256724
|
Preis (pro Satz):
|
{"addToCartPD":{
"item_name": "post & rubber base (1,6 kg)",
"item_id": "gr0000000862906",
"material_number": "23590346",
"price": "131.42",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0017_jlr",
"item_variant": "set",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "post & rubber base (1,6 kg)",
"item_id": "gr0000000862906",
"material_number": "23590346",
"price": "131.42",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"zone delineation and road markings",
"item_category4": "pr_rc0050_0017_jlr",
"item_variant": "set",
"index": "3",
"quantity": ""
}
}
|