|
FISCHER
Montageschiene FUS 41/41/S3M
ERIKS Artikelnr. 23935887
Katalog Artikelnr 1: 77347
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "montagerail fus 41/41/s3m",
"item_id": "gr0000000784421",
"material_number": "23935887",
"price": "42.7",
"item_brand": "fischer",
"item_category":"mounting systems",
"item_category2":"mounting rails and parts",
"item_category3":"",
"item_category4": "pr_ec010933_0001_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "montagerail fus 41/41/s3m",
"item_id": "gr0000000784421",
"material_number": "23935887",
"price": "42.7",
"item_brand": "fischer",
"item_category":"mounting systems",
"item_category2":"mounting rails and parts",
"item_category3":"",
"item_category4": "pr_ec010933_0001_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FISCHER
Montageschiene FUS 41 / 2m
ERIKS Artikelnr. 23936901
Katalog Artikelnr 1: 92295
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "montagerail fus 41 / 2m",
"item_id": "gr0000000795870",
"material_number": "23936901",
"price": "28.8",
"item_brand": "fischer",
"item_category":"mounting systems",
"item_category2":"mounting rails and parts",
"item_category3":"",
"item_category4": "pr_ec010933_0001_csc",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "montagerail fus 41 / 2m",
"item_id": "gr0000000795870",
"material_number": "23936901",
"price": "28.8",
"item_brand": "fischer",
"item_category":"mounting systems",
"item_category2":"mounting rails and parts",
"item_category3":"",
"item_category4": "pr_ec010933_0001_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|