|
PIKT-O-NORM
Pufferband Kantenschutz Typ A Gelb/Schwarz L=5m
ERIKS Artikelnr. 13605787
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "buffer strip, edge protection type a yellow/black l=5m",
"item_id": "g1579278046782670",
"material_number": "13605787",
"price": "199.84",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301085",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "buffer strip, edge protection type a yellow/black l=5m",
"item_id": "g1579278046782670",
"material_number": "13605787",
"price": "199.84",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301085",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Halteband L=1m Typ A Gelb/Schwarz 3751.01
ERIKS Artikelnr. 11661679
Katalog Artikelnr 1: 3751
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bumper strip l=1m type a yellow/black 3751.01",
"item_id": "g1579278046780817",
"material_number": "11661679",
"price": "39.34",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301085",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bumper strip l=1m type a yellow/black 3751.01",
"item_id": "g1579278046780817",
"material_number": "11661679",
"price": "39.34",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301085",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Stoßdämpfer R50
ERIKS Artikelnr. 12138312
Katalog Artikelnr 1: 375F
|
Preis (pro Meter):
|
{"addToCartPD":{
"item_name": "shock absorber r50",
"item_id": "g1579278046778739",
"material_number": "12138312",
"price": "94.26",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301085",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "shock absorber r50",
"item_id": "g1579278046778739",
"material_number": "12138312",
"price": "94.26",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301085",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|