|
PIKT-O-NORM
Pufferband Kantenschutz Typ B Gelb/Schwarz L=5m
ERIKS Artikelnr. 13605789
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "buffer strip, edge protection type b yellow/black l=5m",
"item_id": "g1579278046782629",
"material_number": "13605789",
"price": "206.11",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301268",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "buffer strip, edge protection type b yellow/black l=5m",
"item_id": "g1579278046782629",
"material_number": "13605789",
"price": "206.11",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301268",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Stoßfängerleiste Typ B PU Gelb/Schwarz 1m
ERIKS Artikelnr. 11661680
Katalog Artikelnr 1: 3752
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bumper strip type b pu yellow/black 1m",
"item_id": "g1579278046780816",
"material_number": "11661680",
"price": "40.08",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301268",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bumper strip type b pu yellow/black 1m",
"item_id": "g1579278046780816",
"material_number": "11661680",
"price": "40.08",
"item_brand": "pikt-o-norm",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"collision protection and safety",
"item_category4": "pr1579278053301268",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|