|
FETRA
Eckenroller 6977 - 150 kg je Stück, je 3 Lenkrollen
ERIKS Artikelnr. 23480452
Katalog Artikelnr 1: 6977
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "angle rolls 6977 - 150 kg per piece, 3 castors each",
"item_id": "gr0000000873691",
"material_number": "23480452",
"price": "235.98",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0062",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "angle rolls 6977 - 150 kg per piece, 3 castors each",
"item_id": "gr0000000873691",
"material_number": "23480452",
"price": "235.98",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0062",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FETRA
Möbelhubroller 6980 - 600 kg, Ladeplatte 300x110mm, Hub 300mm
ERIKS Artikelnr. 23480453
Katalog Artikelnr 1: 6980
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "furniture lifting roller 6980 - 600 kg, platform 300x110mm, stroke 300mm",
"item_id": "gr0000000883928",
"material_number": "23480453",
"price": "1039.68",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0062",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "furniture lifting roller 6980 - 600 kg, platform 300x110mm, stroke 300mm",
"item_id": "gr0000000883928",
"material_number": "23480453",
"price": "1039.68",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0062",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FETRA
Transportroller 6945 - 6 t, mit 6 Rollen, 2 Jahre Garantie.
ERIKS Artikelnr. 23480444
Katalog Artikelnr 1: 6945
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "transport roller 6945 - 6 t, with 6 rolls",
"item_id": "gr0000000890531",
"material_number": "23480444",
"price": "302.1",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0062",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transport roller 6945 - 6 t, with 6 rolls",
"item_id": "gr0000000890531",
"material_number": "23480444",
"price": "302.1",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0062",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FETRA
Hubrollen 6971 - 1000 kg je Paar
ERIKS Artikelnr. 23480451
Katalog Artikelnr 1: 6971
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lifting rolls 6971 - 1000 kg per set",
"item_id": "gr0000000892826",
"material_number": "23480451",
"price": "258.78",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0062",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lifting rolls 6971 - 1000 kg per set",
"item_id": "gr0000000892826",
"material_number": "23480451",
"price": "258.78",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0062",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|