FETRA
Fasskarre 2081 - 250 kg, Höhe 1300 mm
ERIKS Artikelnr. 23479926
Katalog Artikelnr 1: 2081
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "drum trolley 2081 - 250 kg, heigth 1300 mm",
"item_id": "gr0000000875863",
"material_number": "23479926",
"price": "268.86",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0060",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drum trolley 2081 - 250 kg, heigth 1300 mm",
"item_id": "gr0000000875863",
"material_number": "23479926",
"price": "268.86",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0060",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FETRA
Fasskarre 2080 - 250 kg, Höhe 1300 mm
ERIKS Artikelnr. 23479925
Katalog Artikelnr 1: 2080
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "drum trolley 2080 - 250 kg, heigth 1300 mm",
"item_id": "gr0000000894978",
"material_number": "23479925",
"price": "268.86",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0060",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drum trolley 2080 - 250 kg, heigth 1300 mm",
"item_id": "gr0000000894978",
"material_number": "23479925",
"price": "268.86",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0060",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FETRA
Fasskarre 106 L - 300 kg, Höhe 1600 mm
ERIKS Artikelnr. 23479601
Katalog Artikelnr 1: 1066
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "drum trolley 106 l - 300 kg, heigth 1600 mm",
"item_id": "gr0000000896421",
"material_number": "23479601",
"price": "284.91",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0060",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drum trolley 106 l - 300 kg, heigth 1600 mm",
"item_id": "gr0000000896421",
"material_number": "23479601",
"price": "284.91",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0060",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FETRA
Fasskarre 306 L - 300 kg, Höhe 1600 mm, mit 2 Stützrädern
ERIKS Artikelnr. 23479924
Katalog Artikelnr 1: 2079
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "drum trolley 306 l - 300 kg, heigth 1600 mm, with 2 supporting castor wheels",
"item_id": "gr0000000884166",
"material_number": "23479924",
"price": "366.17",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0060",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drum trolley 306 l - 300 kg, heigth 1600 mm, with 2 supporting castor wheels",
"item_id": "gr0000000884166",
"material_number": "23479924",
"price": "366.17",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0060",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FETRA
Fasskarre 206 L -mit Stützrad- - 300 kg, Höhe 1600 mm, mit Stütz-Lenkrolle
ERIKS Artikelnr. 23479603
Katalog Artikelnr 1: 1072
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "drum trolley 206 l -with supporting - 300 kg, heigth 1600 mm, with supporting castor",
"item_id": "gr0000000894569",
"material_number": "23479603",
"price": "302.97",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0060",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drum trolley 206 l -with supporting - 300 kg, heigth 1600 mm, with supporting castor",
"item_id": "gr0000000894569",
"material_number": "23479603",
"price": "302.97",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0060",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
FETRA
Fasskarre 306 - 300 kg, Höhe 1600 mm, mit 2 Stützrädern
ERIKS Artikelnr. 23479923
Katalog Artikelnr 1: 2078
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "drum trolley 306 - 300 kg, heigth 1600 mm, with 2 supporting castor wheels",
"item_id": "gr0000000875377",
"material_number": "23479923",
"price": "366.17",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0060",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drum trolley 306 - 300 kg, heigth 1600 mm, with 2 supporting castor wheels",
"item_id": "gr0000000875377",
"material_number": "23479923",
"price": "366.17",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0060",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}