FETRA
Fassroller 1360 - 250 kg, Innen-Ø 610 mm
ERIKS Artikelnr. 23479753
Katalog Artikelnr 1: 1360
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "drum dolly 1360 - 250 kg, interior ø 610 mm",
"item_id": "gr0000000892939",
"material_number": "23479753",
"price": "136.44",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0050",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drum dolly 1360 - 250 kg, interior ø 610 mm",
"item_id": "gr0000000892939",
"material_number": "23479753",
"price": "136.44",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0050",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FETRA
Fassroller 13600 mit Schiebebügel - 250 kg, Innen-Ø 610 mm
ERIKS Artikelnr. 23479754
Katalog Artikelnr 1: 13600
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "drum dolly 13600 with push bar - 250 kg, interior ø 610 mm",
"item_id": "gr0000000541384",
"material_number": "23479754",
"price": "188.6",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0050",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drum dolly 13600 with push bar - 250 kg, interior ø 610 mm",
"item_id": "gr0000000541384",
"material_number": "23479754",
"price": "188.6",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0050",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FETRA
Fassroller 1361 - 250 kg, Innen-Ø 630 mm
ERIKS Artikelnr. 23479755
Katalog Artikelnr 1: 1361
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "drum dolly 1361 - 250 kg, interior ø 630 mm",
"item_id": "gr0000000882936",
"material_number": "23479755",
"price": "235.75",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0050",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drum dolly 1361 - 250 kg, interior ø 630 mm",
"item_id": "gr0000000882936",
"material_number": "23479755",
"price": "235.75",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0050",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FETRA
Fassroller 13610 mit Schiebebügel - 250 kg, Innen-Ø 630 mm
ERIKS Artikelnr. 23479756
Katalog Artikelnr 1: 13610
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "drum dolly 13610 with push bar - 250 kg, interior ø 630 mm",
"item_id": "gr0000000888597",
"material_number": "23479756",
"price": "285.91",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0050",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drum dolly 13610 with push bar - 250 kg, interior ø 630 mm",
"item_id": "gr0000000888597",
"material_number": "23479756",
"price": "285.91",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0050",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FETRA
Fassroller 13650 - 250 kg, Kreuzform
ERIKS Artikelnr. 23479757
Katalog Artikelnr 1: 13650
Preis (pro Stück) :
{"addToCartPD":{
"item_name": "drum dolly 13650 - 250 kg, welded cross",
"item_id": "gr0000000876373",
"material_number": "23479757",
"price": "104.33",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0050",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "drum dolly 13650 - 250 kg, welded cross",
"item_id": "gr0000000876373",
"material_number": "23479757",
"price": "104.33",
"item_brand": "fetra",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"warehouse hand trucks and carts",
"item_category4": "pr_ec011142_0050",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}