|
FORMAT
Vorhangschloss Aluminium 30mm
ERIKS Artikelnr. 12526852
Katalog Artikelnr 1: 75020031
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "aluminium padlock 30mm",
"item_id": "gr0000001264656",
"material_number": "12526852",
"price": "8.03",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0022_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "aluminium padlock 30mm",
"item_id": "gr0000001264656",
"material_number": "12526852",
"price": "8.03",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0022_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Vorhangschloss Aluminium 40mm
ERIKS Artikelnr. 12526853
Katalog Artikelnr 1: 75020041
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "aluminium padlock 40mm",
"item_id": "gr0000001265289",
"material_number": "12526853",
"price": "10.95",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0022_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "aluminium padlock 40mm",
"item_id": "gr0000001265289",
"material_number": "12526853",
"price": "10.95",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0022_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|