|
FORMAT
Vorhangschloss Messing 30mm
ERIKS Artikelnr. 12056980
Katalog Artikelnr 1: 73560031
Katalog Artikelnr 2: 73560031
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "brass padlock 30mm",
"item_id": "gr0000000466987",
"material_number": "12056980",
"price": "5.73",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0020_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brass padlock 30mm",
"item_id": "gr0000000466987",
"material_number": "12056980",
"price": "5.73",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0020_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Vorhangschloss Messing 40mm
ERIKS Artikelnr. 12056981
Katalog Artikelnr 1: 73560041
Katalog Artikelnr 2: 73560041
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "brass padlock 40mm",
"item_id": "gr0000000508235",
"material_number": "12056981",
"price": "8.03",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0020_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brass padlock 40mm",
"item_id": "gr0000000508235",
"material_number": "12056981",
"price": "8.03",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0020_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Vorhangschloss Messing 50mm
ERIKS Artikelnr. 12056982
Katalog Artikelnr 1: 73560051
Katalog Artikelnr 2: 73560051
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "brass padlock 50mm",
"item_id": "gr0000000528454",
"material_number": "12056982",
"price": "11.66",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0020_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "brass padlock 50mm",
"item_id": "gr0000000528454",
"material_number": "12056982",
"price": "11.66",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"padlocks, key rings and key cabinets",
"item_category4": "pr_ec002221_0020_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|