|
FORMAT
Klemmschraube für Schraubstock 100mm
ERIKS Artikelnr. 23140184
Katalog Artikelnr 1: 50180100
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "clamping screw for vice 100mm",
"item_id": "gr0000000671109",
"material_number": "23140184",
"price": "84.96",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0025_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping screw for vice 100mm",
"item_id": "gr0000000671109",
"material_number": "23140184",
"price": "84.96",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0025_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Klemmschraube für Schraubstock 120mm
ERIKS Artikelnr. 23140185
Katalog Artikelnr 1: 50180120
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "clamping screw for vice 120mm",
"item_id": "gr0000000732235",
"material_number": "23140185",
"price": "84.96",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0025_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "clamping screw for vice 120mm",
"item_id": "gr0000000732235",
"material_number": "23140185",
"price": "84.96",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0025_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|