|
FORMAT
Parallelschraubstock mit Ambossfläche 100mm
ERIKS Artikelnr. 23140425
Katalog Artikelnr 1: 50480100
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice with anvil surface 100mm",
"item_id": "gr0000000765062",
"material_number": "23140425",
"price": "183.6",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0033_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice with anvil surface 100mm",
"item_id": "gr0000000765062",
"material_number": "23140425",
"price": "183.6",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0033_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Parallelschraubstock mit Ambossfläche 120mm
ERIKS Artikelnr. 23140139
Katalog Artikelnr 1: 50480120
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice with anvil surface 120mm",
"item_id": "gr0000000641265",
"material_number": "23140139",
"price": "237",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0033_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice with anvil surface 120mm",
"item_id": "gr0000000641265",
"material_number": "23140139",
"price": "237",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0033_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Parallelschraubstock mit Ambossfläche 140mm
ERIKS Artikelnr. 23140140
Katalog Artikelnr 1: 50480140
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice with anvil surface 140mm",
"item_id": "gr0000000476705",
"material_number": "23140140",
"price": "330.93",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0033_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice with anvil surface 140mm",
"item_id": "gr0000000476705",
"material_number": "23140140",
"price": "330.93",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0033_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Parallelschraubstock mit Ambossfläche 160mm
ERIKS Artikelnr. 23140209
Katalog Artikelnr 1: 50480160
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice with anvil surface 160mm",
"item_id": "gr0000000608406",
"material_number": "23140209",
"price": "442.03",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0033_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice with anvil surface 160mm",
"item_id": "gr0000000608406",
"material_number": "23140209",
"price": "442.03",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0033_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
FORMAT
Parallelschraubstock mit Ambossfläche 180mm
ERIKS Artikelnr. 23140210
Katalog Artikelnr 1: 50480180
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice with anvil surface 180mm",
"item_id": "gr0000000667987",
"material_number": "23140210",
"price": "476.33",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0033_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice with anvil surface 180mm",
"item_id": "gr0000000667987",
"material_number": "23140210",
"price": "476.33",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0033_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|