|
FORMAT
Parallelschraubstock 115mm
ERIKS Artikelnr. 23140131
Katalog Artikelnr 1: 50150115
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice 115mm",
"item_id": "gr0000000458406",
"material_number": "23140131",
"price": "198.6",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice 115mm",
"item_id": "gr0000000458406",
"material_number": "23140131",
"price": "198.6",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0024_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
FORMAT
Parallelschraubstock 125mm
ERIKS Artikelnr. 23140132
Katalog Artikelnr 1: 50150125
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice 125mm",
"item_id": "gr0000000490525",
"material_number": "23140132",
"price": "217.85",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice 125mm",
"item_id": "gr0000000490525",
"material_number": "23140132",
"price": "217.85",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0024_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
FORMAT
Parallelschraubstock 135mm
ERIKS Artikelnr. 23140134
Katalog Artikelnr 1: 50150135
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice 135mm",
"item_id": "gr0000000459612",
"material_number": "23140134",
"price": "264.7",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice 135mm",
"item_id": "gr0000000459612",
"material_number": "23140134",
"price": "264.7",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0024_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
FORMAT
Parallelschraubstock 150mm
ERIKS Artikelnr. 23140135
Katalog Artikelnr 1: 50150150
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "parallel vice 150mm",
"item_id": "gr0000000483443",
"material_number": "23140135",
"price": "296.79",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0024_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "parallel vice 150mm",
"item_id": "gr0000000483443",
"material_number": "23140135",
"price": "296.79",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"bench vices",
"item_category3":"",
"item_category4": "pr_ec002199_0024_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|