|
Veiligheidskast grijs B600mm 3 B. 1 o
ERIKS Artikelnr. 11820341
Katalog Artikelnr 1: 3010.8170
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "veiligheidskast grijs b600mm 3 b. 1 o",
"item_id": "gr0000000874305",
"material_number": "11820341",
"price": "4291.85",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0511_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "veiligheidskast grijs b600mm 3 b. 1 o",
"item_id": "gr0000000874305",
"material_number": "11820341",
"price": "4291.85",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0511_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Veiligheidskast geelB 600 mm 4 schuiflad
ERIKS Artikelnr. 11820338
Katalog Artikelnr 1: 3010.8167
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "veiligheidskast geelb 600 mm 4 schuiflad",
"item_id": "gr0000000875646",
"material_number": "11820338",
"price": "4930.45",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0511_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "veiligheidskast geelb 600 mm 4 schuiflad",
"item_id": "gr0000000875646",
"material_number": "11820338",
"price": "4930.45",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0511_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Veiligheidskast geelB 600 mm 6 schuiflad
ERIKS Artikelnr. 11820336
Katalog Artikelnr 1: 3010.8165
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "veiligheidskast geelb 600 mm 6 schuiflad",
"item_id": "gr0000000878207",
"material_number": "11820336",
"price": "5381.4",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0511_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "veiligheidskast geelb 600 mm 6 schuiflad",
"item_id": "gr0000000878207",
"material_number": "11820336",
"price": "5381.4",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0511_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Veiligheidskast geelB 600 mm 3 B. 1 opva
ERIKS Artikelnr. 11820340
Katalog Artikelnr 1: 3010.8169
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "veiligheidskast geelb 600 mm 3 b. 1 opva",
"item_id": "gr0000000887745",
"material_number": "11820340",
"price": "4291.85",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0511_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "veiligheidskast geelb 600 mm 3 b. 1 opva",
"item_id": "gr0000000887745",
"material_number": "11820340",
"price": "4291.85",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0511_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Veiligheidskast grijs B 600 mm 6 schu
ERIKS Artikelnr. 11820337
Katalog Artikelnr 1: 3010.8166
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "veiligheidskast grijs b 600 mm 6 schu",
"item_id": "gr0000000889333",
"material_number": "11820337",
"price": "5381.4",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0511_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "veiligheidskast grijs b 600 mm 6 schu",
"item_id": "gr0000000889333",
"material_number": "11820337",
"price": "5381.4",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0511_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Veiligheidskast grijs B 600 mm 4 schu
ERIKS Artikelnr. 11820339
Katalog Artikelnr 1: 3010.8168
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "veiligheidskast grijs b 600 mm 4 schu",
"item_id": "gr0000000891140",
"material_number": "11820339",
"price": "4930.45",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0511_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "veiligheidskast grijs b 600 mm 4 schu",
"item_id": "gr0000000891140",
"material_number": "11820339",
"price": "4930.45",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0511_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|