|
Veiligheidskast geelB 1200 mm 4 schuifla
ERIKS Artikelnr. 11824264
Katalog Artikelnr 1: 3010.8157
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "veiligheidskast geelb 1200 mm 4 schuifla",
"item_id": "gr0000000874319",
"material_number": "11824264",
"price": "6464.66",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0504_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "veiligheidskast geelb 1200 mm 4 schuifla",
"item_id": "gr0000000874319",
"material_number": "11824264",
"price": "6464.66",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0504_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Veiligheidskast grijs B1200 mm 3 B. 1
ERIKS Artikelnr. 11820335
Katalog Artikelnr 1: 3010.8160
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "veiligheidskast grijs b1200 mm 3 b. 1",
"item_id": "gr0000000875421",
"material_number": "11820335",
"price": "5350.8",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0504_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "veiligheidskast grijs b1200 mm 3 b. 1",
"item_id": "gr0000000875421",
"material_number": "11820335",
"price": "5350.8",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0504_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Veiligheidskast geelB1200 mm 3 B. 1 opva
ERIKS Artikelnr. 11820334
Katalog Artikelnr 1: 3010.8159
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "veiligheidskast geelb1200 mm 3 b. 1 opva",
"item_id": "gr0000000886093",
"material_number": "11820334",
"price": "5350.8",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0504_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "veiligheidskast geelb1200 mm 3 b. 1 opva",
"item_id": "gr0000000886093",
"material_number": "11820334",
"price": "5350.8",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0504_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Veiligheidskast grijs B 1200 mm 6 sch
ERIKS Artikelnr. 11820333
Katalog Artikelnr 1: 3010.8156
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "veiligheidskast grijs b 1200 mm 6 sch",
"item_id": "gr0000000890001",
"material_number": "11820333",
"price": "7173.79",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0504_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "veiligheidskast grijs b 1200 mm 6 sch",
"item_id": "gr0000000890001",
"material_number": "11820333",
"price": "7173.79",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0504_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Veiligheidskast geelB 1200 mm 6 schuifla
ERIKS Artikelnr. 11820332
Katalog Artikelnr 1: 3010.8155
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "veiligheidskast geelb 1200 mm 6 schuifla",
"item_id": "gr0000000893652",
"material_number": "11820332",
"price": "7173.79",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0504_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "veiligheidskast geelb 1200 mm 6 schuifla",
"item_id": "gr0000000893652",
"material_number": "11820332",
"price": "7173.79",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0504_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Veiligheidskast grijs B 1200 mm 4 sch
ERIKS Artikelnr. 11824265
Katalog Artikelnr 1: 3010.8158
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "veiligheidskast grijs b 1200 mm 4 sch",
"item_id": "gr0000000894136",
"material_number": "11824265",
"price": "6464.66",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0504_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "veiligheidskast grijs b 1200 mm 4 sch",
"item_id": "gr0000000894136",
"material_number": "11824265",
"price": "6464.66",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"environmental equipment and supplies",
"item_category3":"safety cabinets",
"item_category4": "pr_rc0036_0504_mvb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|