|
REMA
Werkstattkran Typ GWKE Traglast 500kg
ERIKS Artikelnr. 23796155
Katalog Artikelnr 1: 3024.5772
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop crane, type gwke, load capacity 500kg",
"item_id": "gr0000000877982",
"material_number": "23796155",
"price": "765",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec002205_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop crane, type gwke, load capacity 500kg",
"item_id": "gr0000000877982",
"material_number": "23796155",
"price": "765",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec002205_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Werkstattkran Typ GWKE Traglast 1000kg
ERIKS Artikelnr. 23796156
Katalog Artikelnr 1: 3024.5773
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "workshop crane, type gwke, load capacity 1000kg",
"item_id": "gr0000000895901",
"material_number": "23796156",
"price": "930",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec002205_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "workshop crane, type gwke, load capacity 1000kg",
"item_id": "gr0000000895901",
"material_number": "23796156",
"price": "930",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"workplace cranes, jacks and chocks",
"item_category3":"",
"item_category4": "pr_ec002205_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|