|
REMA
Rutschmatte AS-0,25 250x8x250mm
ERIKS Artikelnr. 23794957
Katalog Artikelnr 1: 1460101
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "anti-slip mat as-0,25 250x8x250mm",
"item_id": "gr0000000470033",
"material_number": "23794957",
"price": "5.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-slip mat as-0,25 250x8x250mm",
"item_id": "gr0000000470033",
"material_number": "23794957",
"price": "5.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0020",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Rutschmatte AS-0,50 500mm
ERIKS Artikelnr. 23794958
Katalog Artikelnr 1: 1460103
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "anti-slip mat as-0,50 500mm",
"item_id": "gr0000000495133",
"material_number": "23794958",
"price": "16",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-slip mat as-0,50 500mm",
"item_id": "gr0000000495133",
"material_number": "23794958",
"price": "16",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0020",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Rutschmatte AS-5,0 5000mm
ERIKS Artikelnr. 23794959
Katalog Artikelnr 1: 1460105
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "anti-slip mat as-5,0 5000mm",
"item_id": "gr0000000877097",
"material_number": "23794959",
"price": "65.69",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-slip mat as-5,0 5000mm",
"item_id": "gr0000000877097",
"material_number": "23794959",
"price": "65.69",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0020",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Rutschmatte AS-2,4 2400mm
ERIKS Artikelnr. 23794960
Katalog Artikelnr 1: 1460107
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "anti-slip mat as-2,4 2400mm",
"item_id": "gr0000000887278",
"material_number": "23794960",
"price": "47",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0020",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "anti-slip mat as-2,4 2400mm",
"item_id": "gr0000000887278",
"material_number": "23794960",
"price": "47",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0020",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|