|
REMA
PVC Schutz für Hebeband S1, Bandstrick S2, Rundstrick S5 BS50 62MM
ERIKS Artikelnr. 23784596
Katalog Artikelnr 1: 1107050
|
Preis (pro Meter):
0,01 Meter pro Paket
|
{"addToCartPD":{
"item_name": "beschermhoes pvc 62mm bs-50",
"item_id": "gr0000000474317",
"material_number": "23784596",
"price": "12.88",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0005",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "beschermhoes pvc 62mm bs-50",
"item_id": "gr0000000474317",
"material_number": "23784596",
"price": "12.88",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0005",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Schutzhülle PVC 100mm BS-75
ERIKS Artikelnr. 23784598
Katalog Artikelnr 1: 1107075
|
Preis (pro Meter):
0,01 Meter pro Paket
|
{"addToCartPD":{
"item_name": "case pvc 100mm bs-75",
"item_id": "gr0000000876885",
"material_number": "23784598",
"price": "19.32",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0005",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "case pvc 100mm bs-75",
"item_id": "gr0000000876885",
"material_number": "23784598",
"price": "19.32",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0005",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Schutzhülle PVC 80mm BS-60
ERIKS Artikelnr. 23784597
Katalog Artikelnr 1: 1107060
|
Preis (pro Meter):
0,01 Meter pro Paket
|
{"addToCartPD":{
"item_name": "case pvc 80mm bs-60",
"item_id": "gr0000000889532",
"material_number": "23784597",
"price": "16.56",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0005",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "case pvc 80mm bs-60",
"item_id": "gr0000000889532",
"material_number": "23784597",
"price": "16.56",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0005",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Schutzhülle PVC 200mm BS180
ERIKS Artikelnr. 23784593
Katalog Artikelnr 1: 1107180
|
Preis (pro Meter):
0,01 Meter pro Paket
|
{"addToCartPD":{
"item_name": "case pvc 200mm bs180",
"item_id": "gr0000000895175",
"material_number": "23784593",
"price": "58",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0005",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "case pvc 200mm bs180",
"item_id": "gr0000000895175",
"material_number": "23784593",
"price": "58",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0005",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
|