|
REMA
Kantenschutz model H2 orange 300mm
ERIKS Artikelnr. 23794953
Katalog Artikelnr 1: 1460091
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "corner protector h2 orange 300mm",
"item_id": "gr0000000876806",
"material_number": "23794953",
"price": "17.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "corner protector h2 orange 300mm",
"item_id": "gr0000000876806",
"material_number": "23794953",
"price": "17.5",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0010",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Kantenschutz model H2 orange 1000mm
ERIKS Artikelnr. 23794955
Katalog Artikelnr 1: 1460095
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "corner protector h2 orange 1000mm",
"item_id": "gr0000000888511",
"material_number": "23794955",
"price": "52",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "corner protector h2 orange 1000mm",
"item_id": "gr0000000888511",
"material_number": "23794955",
"price": "52",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0010",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Kantenschutz model H2 orange 800mm
ERIKS Artikelnr. 23794954
Katalog Artikelnr 1: 1460093
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "corner protector h2 orange 800mm",
"item_id": "gr0000000891627",
"material_number": "23794954",
"price": "43",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "corner protector h2 orange 800mm",
"item_id": "gr0000000891627",
"material_number": "23794954",
"price": "43",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_hg36sp_0010",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|