|
REMA
Kettenzug SR071/55 2t 400V HH 3m/BH 1,8m
ERIKS Artikelnr. 23794775
Katalog Artikelnr 1: 0860031-3
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "chain hoist sr071/55 2t 400v hh 3m/bh 1,8m",
"item_id": "gr0000000893181",
"material_number": "23794775",
"price": "2572",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain hoist sr071/55 2t 400v hh 3m/bh 1,8m",
"item_id": "gr0000000893181",
"material_number": "23794775",
"price": "2572",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0010",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Kettenzug SR021/51 500kg 400V HH 3m/BH 1,8m
ERIKS Artikelnr. 23794766
Katalog Artikelnr 1: 0860009-3
|
Bitte einloggen um Preise zu sehen
|
{"itemTrackPD":{
"item_name": "chain hoist sr021/51 500kg 400v hh 3m/bh 1,8m",
"item_id": "gr0000000885975",
"material_number": "23794766",
"price": "0",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0010",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Kettenzug SR030/52 1t 400V HH 3m/BH 1,8m
ERIKS Artikelnr. 23794769
Katalog Artikelnr 1: 0860015-3
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "chain hoist sr030/52 1t 400v hh 3m/bh 1,8m",
"item_id": "gr0000000895284",
"material_number": "23794769",
"price": "1734",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0010",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain hoist sr030/52 1t 400v hh 3m/bh 1,8m",
"item_id": "gr0000000895284",
"material_number": "23794769",
"price": "1734",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0010",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|