|
REMA
Manuelle hissen elephant super 100 0,5t
ERIKS Artikelnr. 23794555
Katalog Artikelnr 1: 0100001-3
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "manual hoist elephant super 100 0,5t hh 3m/bh 2,5m",
"item_id": "gr0000000543414",
"material_number": "23794555",
"price": "391",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "manual hoist elephant super 100 0,5t hh 3m/bh 2,5m",
"item_id": "gr0000000543414",
"material_number": "23794555",
"price": "391",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Manuelle hissen elephant super 100 1,6t
ERIKS Artikelnr. 23794557
Katalog Artikelnr 1: 0100005-3
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "manual hoist elephant super 100 1,6t hh 3m/bh 2,5m",
"item_id": "gr0000000892886",
"material_number": "23794557",
"price": "595",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "manual hoist elephant super 100 1,6t hh 3m/bh 2,5m",
"item_id": "gr0000000892886",
"material_number": "23794557",
"price": "595",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Manuelle hissen elephant super 100 2t HH 3m/BH 2,5m
ERIKS Artikelnr. 23794559
Katalog Artikelnr 1: 0100007-3
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "manual hoist elephant super 100 2t hh 3m/bh 2,5m",
"item_id": "gr0000000875828",
"material_number": "23794559",
"price": "689",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "manual hoist elephant super 100 2t hh 3m/bh 2,5m",
"item_id": "gr0000000875828",
"material_number": "23794559",
"price": "689",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0006",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|