|
REMA
Kettenspanner TLB-7R 8mm 4t
ERIKS Artikelnr. 23795553
Katalog Artikelnr 1: 3023010
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "chain tensioner tlb-7r 8mm 4t",
"item_id": "gr0000000880597",
"material_number": "23795553",
"price": "68",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain tensioner tlb-7r 8mm 4t",
"item_id": "gr0000000880597",
"material_number": "23795553",
"price": "68",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Kettenspanner TLB-8R 10mm 6,3t
ERIKS Artikelnr. 23795554
Katalog Artikelnr 1: 3023013
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "chain tensioner tlb-8r 10mm 6,3t",
"item_id": "gr0000000883781",
"material_number": "23795554",
"price": "74",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain tensioner tlb-8r 10mm 6,3t",
"item_id": "gr0000000883781",
"material_number": "23795554",
"price": "74",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Kettenspanner TLB-10R 13mm 10t
ERIKS Artikelnr. 23795555
Katalog Artikelnr 1: 3023016
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "chain tensioner tlb-10r 13mm 10t",
"item_id": "gr0000000895366",
"material_number": "23795555",
"price": "97",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chain tensioner tlb-10r 13mm 10t",
"item_id": "gr0000000895366",
"material_number": "23795555",
"price": "97",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"chains",
"item_category3":"",
"item_category4": "pr_ec002206_0046",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|