|
REMA
Handseilwinde TWR-1800 RVS 820kg
ERIKS Artikelnr. 23795057
Katalog Artikelnr 1: 2112005
Katalog Artikelnr 2: 8504833602
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "handwinch twr-1800 rvs 820kg",
"item_id": "gr0000000875741",
"material_number": "23795057",
"price": "428",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch twr-1800 rvs 820kg",
"item_id": "gr0000000875741",
"material_number": "23795057",
"price": "428",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0019",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Handseilwinde TWR-1200 RVS 550kg
ERIKS Artikelnr. 23795056
Katalog Artikelnr 1: 2112003
Katalog Artikelnr 2: 8504833601
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "handwinch twr-1200 rvs 550kg",
"item_id": "gr0000000886478",
"material_number": "23795056",
"price": "265",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch twr-1200 rvs 550kg",
"item_id": "gr0000000886478",
"material_number": "23795056",
"price": "265",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0019",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Handseilwinde TWR-2600 RVS 1200kg
ERIKS Artikelnr. 23795058
Katalog Artikelnr 1: 8504833603
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "handwinch twr-2600 rvs 1200kg",
"item_id": "gr0000000891114",
"material_number": "23795058",
"price": "596",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0019",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch twr-2600 rvs 1200kg",
"item_id": "gr0000000891114",
"material_number": "23795058",
"price": "596",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0019",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|