|
REMA
Stahlkabelblock KBH1-10 Traglast 1000kg
ERIKS Artikelnr. 23795643
Katalog Artikelnr 1: 3024.5762
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "steel cable block kbh1-10, load capacity 1000kg",
"item_id": "gr0000000894470",
"material_number": "23795643",
"price": "125",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable block kbh1-10, load capacity 1000kg",
"item_id": "gr0000000894470",
"material_number": "23795643",
"price": "125",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Stahlkabelblock KBH1-20 Traglast 2000kg
ERIKS Artikelnr. 23795645
Katalog Artikelnr 1: 3024.5764
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "steel cable block kbh1-20, load capacity 2000kg",
"item_id": "gr0000000882055",
"material_number": "23795645",
"price": "236",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable block kbh1-20, load capacity 2000kg",
"item_id": "gr0000000882055",
"material_number": "23795645",
"price": "236",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Stahlkabel-Fußblock KBH1-05 Traglast 500kg
ERIKS Artikelnr. 23795642
Katalog Artikelnr 1: 3024.5761
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "steel cable foot block kbh1-05, load capacity 500kg",
"item_id": "gr0000000872975",
"material_number": "23795642",
"price": "98",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable foot block kbh1-05, load capacity 500kg",
"item_id": "gr0000000872975",
"material_number": "23795642",
"price": "98",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Stahlkabel-Fußblock KBH1-15 Traglast 1500kg
ERIKS Artikelnr. 23795644
Katalog Artikelnr 1: 3024.5763
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "steel cable foot block kbh1-15, load capacity 1500kg",
"item_id": "gr0000000888666",
"material_number": "23795644",
"price": "167",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "steel cable foot block kbh1-15, load capacity 1500kg",
"item_id": "gr0000000888666",
"material_number": "23795644",
"price": "167",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0013",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|