|
REMA
Handseilwinde DL-900A 409kg
ERIKS Artikelnr. 23795059
Katalog Artikelnr 1: 2117001
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "handwinch dl-900a 409kg",
"item_id": "gr0000000476012",
"material_number": "23795059",
"price": "61",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch dl-900a 409kg",
"item_id": "gr0000000476012",
"material_number": "23795059",
"price": "61",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Handseilwinde DL-2500AB 1136kg
ERIKS Artikelnr. 23795062
Katalog Artikelnr 1: 2117007
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "handwinch dl-2500ab 1136kg",
"item_id": "gr0000000482392",
"material_number": "23795062",
"price": "243",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch dl-2500ab 1136kg",
"item_id": "gr0000000482392",
"material_number": "23795062",
"price": "243",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Handseilwinde DL-1100A 500kg
ERIKS Artikelnr. 23795060
Katalog Artikelnr 1: 2117003
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "handwinch dl-1100a 500kg",
"item_id": "gr0000000506574",
"material_number": "23795060",
"price": "78",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch dl-1100a 500kg",
"item_id": "gr0000000506574",
"material_number": "23795060",
"price": "78",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Handseilwinde DL-3500B 1590kg
ERIKS Artikelnr. 23795063
Katalog Artikelnr 1: 2117009
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "handwinch dl-3500b 1590kg",
"item_id": "gr0000000875793",
"material_number": "23795063",
"price": "515",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch dl-3500b 1590kg",
"item_id": "gr0000000875793",
"material_number": "23795063",
"price": "515",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
REMA
Handseilwinde DL-1402A 636kg
ERIKS Artikelnr. 23795061
Katalog Artikelnr 1: 2117005
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "handwinch dl-1402a 636kg",
"item_id": "gr0000000880531",
"material_number": "23795061",
"price": "90",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "handwinch dl-1402a 636kg",
"item_id": "gr0000000880531",
"material_number": "23795061",
"price": "90",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"winches",
"item_category3":"",
"item_category4": "pr_ec002204_0004",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|