|
REMA
Transportfahrwerk TRS 30 Traglast 3t
ERIKS Artikelnr. 23796160
Katalog Artikelnr 1: 8502859742
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "transport chassis trs 30, load capacity 3t",
"item_id": "gr0000000873544",
"material_number": "23796160",
"price": "214",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transport chassis trs 30, load capacity 3t",
"item_id": "gr0000000873544",
"material_number": "23796160",
"price": "214",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Transport-Schwenkfahrwerk TRS 60 Traglast 6000kg
ERIKS Artikelnr. 23796161
Katalog Artikelnr 1: 8502859743
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "transport swivel chassis trs 60, load capacity 6000kg",
"item_id": "gr0000000879294",
"material_number": "23796161",
"price": "590",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transport swivel chassis trs 60, load capacity 6000kg",
"item_id": "gr0000000879294",
"material_number": "23796161",
"price": "590",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Transportfahrwerk TRS 120 Traglast 12t
ERIKS Artikelnr. 23796162
Katalog Artikelnr 1: 8502859744
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "transport chassis trs 120 load capacity 12t",
"item_id": "gr0000000888381",
"material_number": "23796162",
"price": "683",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "transport chassis trs 120 load capacity 12t",
"item_id": "gr0000000888381",
"material_number": "23796162",
"price": "683",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"transport bogies",
"item_category3":"",
"item_category4": "pr_ec011142_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|