|
REMA
Cargo lashing SBIG-103 length 3m endless
ERIKS Artikelnr. 11621348
Katalog Artikelnr 1: 1433001
Katalog Artikelnr 2: 8504833590
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "cargo lashing sbig-103 length 3m endless",
"item_id": "gr0000000505482",
"material_number": "11621348",
"price": "4.14",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo lashing sbig-103 length 3m endless",
"item_id": "gr0000000505482",
"material_number": "11621348",
"price": "4.14",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Cargo lashing SBIG-105 length 5m endless
ERIKS Artikelnr. 23794947
Katalog Artikelnr 1: 8504833591
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "cargo lashing sbig-105 length 5m endless",
"item_id": "gr0000000523868",
"material_number": "23794947",
"price": "4.74",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo lashing sbig-105 length 5m endless",
"item_id": "gr0000000523868",
"material_number": "23794947",
"price": "4.74",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Zurrgurte SBIG-107 länge 7m Endlos
ERIKS Artikelnr. 23794948
Katalog Artikelnr 1: 1433003
Katalog Artikelnr 2: 8504833592
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "cargo lashing sbig-107 length 7m endless",
"item_id": "gr0000000462195",
"material_number": "23794948",
"price": "5.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "cargo lashing sbig-107 length 7m endless",
"item_id": "gr0000000462195",
"material_number": "23794948",
"price": "5.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0017",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|