|
REMA
Spanngurt 25B Stf 135 dan schmaler Drahthaken 402 Breite 25mm länge 3M***
ERIKS Artikelnr. 24046990
Katalog Artikelnr 1: 8504833581
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lashing strap 25b-402-25-300 1500kg",
"item_id": "gr0000000480295",
"material_number": "24046990",
"price": "10.76",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 25b-402-25-300 1500kg",
"item_id": "gr0000000480295",
"material_number": "24046990",
"price": "10.76",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0008",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Spanngurt 25B endlos Stf 135 dan Breite 25mm länge 6M***
ERIKS Artikelnr. 23784993
Katalog Artikelnr 1: 8504833582
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lashing strap 25b/1 endless-lc 1500-6m",
"item_id": "gr0000000464706",
"material_number": "23784993",
"price": "9.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 25b/1 endless-lc 1500-6m",
"item_id": "gr0000000464706",
"material_number": "23784993",
"price": "9.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0008",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Spanngurt 25B Stf 135 dan schmaler Drahthaken 402 Breite 25mm länge 7M***
ERIKS Artikelnr. 23785019
Katalog Artikelnr 1: 8504833579
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lashing strap 25b/2 sph-lc 750-7m",
"item_id": "gr0000000499516",
"material_number": "23785019",
"price": "12.56",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 25b/2 sph-lc 750-7m",
"item_id": "gr0000000499516",
"material_number": "23785019",
"price": "12.56",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0008",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Spanngurt 25B Stf 135 dan schmaler Drahthaken 402 Breite 25mm länge 5M***
ERIKS Artikelnr. 23785017
Katalog Artikelnr 1: 8504833580
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lashing strap 25b/2 sph-lc 750-5m",
"item_id": "gr0000000443245",
"material_number": "23785017",
"price": "11.73",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0008",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 25b/2 sph-lc 750-5m",
"item_id": "gr0000000443245",
"material_number": "23785017",
"price": "11.73",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0008",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|