|
REMA
Spanngurt 35B eindloos Stf 180 dan Breite 35mm länge 6M***
ERIKS Artikelnr. 23785103
Katalog Artikelnr 1: 8504833596
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lashing strap 35/1 endless-lc 2000-6m",
"item_id": "gr0000000451127",
"material_number": "23785103",
"price": "14.72",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 35/1 endless-lc 2000-6m",
"item_id": "gr0000000451127",
"material_number": "23785103",
"price": "14.72",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Spanngurt 35B Stf 180 dan schmaler Drahthaken 419 Breite 35MM länge 6M***
ERIKS Artikelnr. 23785128
Katalog Artikelnr 1: 8504833598
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lashing strap 35/2 sph-lc 1000-6m",
"item_id": "gr0000000524294",
"material_number": "23785128",
"price": "15.64",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 35/2 sph-lc 1000-6m",
"item_id": "gr0000000524294",
"material_number": "23785128",
"price": "15.64",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0007",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Spanngurt 35B Stf 180 dan schmaler Drahthaken 419 Breite 35MM länge 7M***
ERIKS Artikelnr. 24047005
Katalog Artikelnr 1: 8504833597
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lashing strap 35/2 sph-lc 1000/2000-7m",
"item_id": "gr0000000533203",
"material_number": "24047005",
"price": "16.56",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 35/2 sph-lc 1000/2000-7m",
"item_id": "gr0000000533203",
"material_number": "24047005",
"price": "16.56",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0007",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Gürtel 35B-410-50-900 2000kg
ERIKS Artikelnr. 24047003
Katalog Artikelnr 1: 1452003
Katalog Artikelnr 2: 8504833595
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "belt 35b-410-50-900 2000kg",
"item_id": "gr0000000874681",
"material_number": "24047003",
"price": "25.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "belt 35b-410-50-900 2000kg",
"item_id": "gr0000000874681",
"material_number": "24047003",
"price": "25.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0007",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
REMA
Spanngurt 35B Stf 180 dan schmaler Drahthaken 419 Breite 35MM länge 9M***
ERIKS Artikelnr. 23785132
Katalog Artikelnr 1: 8504833594
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lashing strap 35/2 sph-lc 1000-9m",
"item_id": "gr0000000484355",
"material_number": "23785132",
"price": "17.48",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0007",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lashing strap 35/2 sph-lc 1000-9m",
"item_id": "gr0000000484355",
"material_number": "23785132",
"price": "17.48",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"ratchet straps",
"item_category3":"",
"item_category4": "pr_ec002153_0007",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|