|
Schlauch GAMMA EXTRA blau Spule=30m 75
ERIKS Artikelnr. 14057215
|
Preis (pro Meter):
30 Meter pro Paket
|
{"addToCartPD":{
"item_name": "hose gamma extra blue reel=30m 75",
"item_id": "g1579278038091075",
"material_number": "14057215",
"price": "27.94",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"layflat rubber (fire) hoses",
"item_category3":"",
"item_category4": "pr1579278038177822",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose gamma extra blue reel=30m 75",
"item_id": "g1579278038091075",
"material_number": "14057215",
"price": "27.94",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"layflat rubber (fire) hoses",
"item_category3":"",
"item_category4": "pr1579278038177822",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Schlauch GAMMA EXTRA BLAU 2x DSP40 L20m DN45 L=20M 2x DSP40
ERIKS Artikelnr. 12612069
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flex gamma extra blue 2x dsp40 l20m dn45 l=20m 2x dsp40",
"item_id": "g1579278066239287",
"material_number": "12612069",
"price": "607.55",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"layflat rubber (fire) hoses",
"item_category3":"",
"item_category4": "pr1579278038177822",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flex gamma extra blue 2x dsp40 l20m dn45 l=20m 2x dsp40",
"item_id": "g1579278066239287",
"material_number": "12612069",
"price": "607.55",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"layflat rubber (fire) hoses",
"item_category3":"",
"item_category4": "pr1579278038177822",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|