|
Gummischlauch Twin Star, Rolle=50m, Innendurchmesser 8x8
ERIKS Artikelnr. 10015450
|
Preis (pro Meter):
50 Meter pro Paket
|
{"addToCartPD":{
"item_name": "rubber hose twin star, roll=50m, i.d. 8x8",
"item_id": "gr0000000584823",
"material_number": "10015450",
"price": "6.55",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0305",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "rubber hose twin star, roll=50m, i.d. 8x8",
"item_id": "gr0000000584823",
"material_number": "10015450",
"price": "6.55",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0305",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Hose Twin Star coil=50m 10X10
ERIKS Artikelnr. 13591199
|
Preis (pro Meter):
50 Meter pro Paket
|
{"addToCartPD":{
"item_name": "hose twin star coil=50m 10x10",
"item_id": "g1579278055971887",
"material_number": "13591199",
"price": "9.6",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0305",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose twin star coil=50m 10x10",
"item_id": "g1579278055971887",
"material_number": "13591199",
"price": "9.6",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0305",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
Schlauch Twin Star Rolle=50m 6x6
ERIKS Artikelnr. 11115019
|
Preis (pro Meter):
0,01 Meter pro Paket
|
{"addToCartPD":{
"item_name": "hose twin star coil=50m 6x6",
"item_id": "g1579278055971982",
"material_number": "11115019",
"price": "4.89",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0305",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose twin star coil=50m 6x6",
"item_id": "g1579278055971982",
"material_number": "11115019",
"price": "4.89",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"rubber hoses",
"item_category3":"gas",
"item_category4": "pr_ec011314_0305",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|