Schlauch Abraflex LD EC, Innendurchmesser 50x4.0, Rolle=10m
ERIKS Artikelnr. 11421482
Preis (pro Meter) :
0,01 Meter pro Paket
{"addToCartPD":{
"item_name": "hose abraflex ld ec, i.d. 50x4.0, roll=10m",
"item_id": "gr0000001157932",
"material_number": "11421482",
"price": "81.42",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"wear-resistant",
"item_category4": "pr1449647248298",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose abraflex ld ec, i.d. 50x4.0, roll=10m",
"item_id": "gr0000001157932",
"material_number": "11421482",
"price": "81.42",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"wear-resistant",
"item_category4": "pr1449647248298",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
Hose Abraflex-LD EC coil=15m 50
ERIKS Artikelnr. 12448508
Preis (pro Meter) :
15 Meter pro Paket
{"addToCartPD":{
"item_name": "hose abraflex-ld ec coil=15m 50",
"item_id": "g1579278045679683",
"material_number": "12448508",
"price": "83.15",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"wear-resistant",
"item_category4": "pr1449647248298",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose abraflex-ld ec coil=15m 50",
"item_id": "g1579278045679683",
"material_number": "12448508",
"price": "83.15",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"wear-resistant",
"item_category4": "pr1449647248298",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
Schlauch Abraflex LD EC Rolle=15m 38x4
ERIKS Artikelnr. 13684317
Preis (pro Meter) :
10 Meter pro Paket
{"addToCartPD":{
"item_name": "hose abraflex ld ec coil=15m 38x4",
"item_id": "g1579278033046129",
"material_number": "13684317",
"price": "76.84",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"wear-resistant",
"item_category4": "pr1449647248298",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose abraflex ld ec coil=15m 38x4",
"item_id": "g1579278033046129",
"material_number": "13684317",
"price": "76.84",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"wear-resistant",
"item_category4": "pr1449647248298",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
Schlauch Abraflex LD EC Rolle=15m 32x4
ERIKS Artikelnr. 14448488
Preis (pro Meter) :
15 Meter pro Paket
{"addToCartPD":{
"item_name": "hose abraflex ld ec reel=15m 32x4",
"item_id": "g1579278055229218",
"material_number": "14448488",
"price": "68.24",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"wear-resistant",
"item_category4": "pr1449647248298",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose abraflex ld ec reel=15m 32x4",
"item_id": "g1579278055229218",
"material_number": "14448488",
"price": "68.24",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"wear-resistant",
"item_category4": "pr1449647248298",
"item_variant": "mtr",
"index": "4",
"quantity": ""
}
}
Schlauch Abraflex LD EC, Innendurchmesser 40x4.0, Rolle=10m
ERIKS Artikelnr. 12448509
Preis (pro Meter) :
10 Meter pro Paket
{"addToCartPD":{
"item_name": "hose abraflex ld ec, i.d. 40x4.0, roll=10m",
"item_id": "gr167267425484198",
"material_number": "12448509",
"price": "75.28",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"wear-resistant",
"item_category4": "pr1449647248298",
"item_variant": "mtr",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose abraflex ld ec, i.d. 40x4.0, roll=10m",
"item_id": "gr167267425484198",
"material_number": "12448509",
"price": "75.28",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"plastic hoses",
"item_category3":"wear-resistant",
"item_category4": "pr1449647248298",
"item_variant": "mtr",
"index": "5",
"quantity": ""
}
}