|
TODO
Tankeinheit 4942A-1107 AL W 1"
ERIKS Artikelnr. 10037852
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tank unit 4942a-1107 al f 1"",
"item_id": "gr0000000245609",
"material_number": "10037852",
"price": "243",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank unit 4942a-1107 al f 1"",
"item_id": "gr0000000245609",
"material_number": "10037852",
"price": "243",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TODO
Tankeinheit 5002 -1107 AL W 2"
ERIKS Artikelnr. 10037883
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tank unit 5002 -1107 al f 2"",
"item_id": "gr0000000189290",
"material_number": "10037883",
"price": "230.81",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank unit 5002 -1107 al f 2"",
"item_id": "gr0000000189290",
"material_number": "10037883",
"price": "230.81",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TODO
Tankeinheit 5331C-1107 AL W 2.1/2"
ERIKS Artikelnr. 10037899
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tank unit 5331c-1107 al f 2.1/2"",
"item_id": "gr0000000188425",
"material_number": "10037899",
"price": "349.43",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank unit 5331c-1107 al f 2.1/2"",
"item_id": "gr0000000188425",
"material_number": "10037899",
"price": "349.43",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TODO
Tankeinheit 5431C-1107 AL W 3"
ERIKS Artikelnr. 11008909
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tank unit 5431c-1107 al f 3"",
"item_id": "gr0000000582602",
"material_number": "11008909",
"price": "382.44",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank unit 5431c-1107 al f 3"",
"item_id": "gr0000000582602",
"material_number": "11008909",
"price": "382.44",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TODO
Tankeinheit 5531C-1107 AL W 3"
ERIKS Artikelnr. 10037857
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tank unit 5531c-1107 al f 3"",
"item_id": "gr0000000188109",
"material_number": "10037857",
"price": "337.29",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank unit 5531c-1107 al f 3"",
"item_id": "gr0000000188109",
"material_number": "10037857",
"price": "337.29",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
TODO
Tankeinheit 5631-1107 AL W 4"
ERIKS Artikelnr. 10037860
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tank unit 5631-1107 al f 4"",
"item_id": "gr0000000186200",
"material_number": "10037860",
"price": "551.14",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank unit 5631-1107 al f 4"",
"item_id": "gr0000000186200",
"material_number": "10037860",
"price": "551.14",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0002",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|