|
TODO
Tankeinheit 4942-4407 Edelstahl W 1"
ERIKS Artikelnr. 10037853
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tank unit 4942-4407 ss f 1"",
"item_id": "gr0000000186034",
"material_number": "10037853",
"price": "409.51",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank unit 4942-4407 ss f 1"",
"item_id": "gr0000000186034",
"material_number": "10037853",
"price": "409.51",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TODO
Tankeinheit 4942A-4423 Edelstahl-F 1"
ERIKS Artikelnr. 11110256
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tank unit 4942a-4423 ss f 1"",
"item_id": "gr0000001191728",
"material_number": "11110256",
"price": "522.27",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank unit 4942a-4423 ss f 1"",
"item_id": "gr0000001191728",
"material_number": "11110256",
"price": "522.27",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TODO
Tankeinheit 5001A-4407 Edelstahl W 1.1/2"
ERIKS Artikelnr. 10037898
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tank unit 5001a-4407 ss f 1.1/2"",
"item_id": "gr0000000185703",
"material_number": "10037898",
"price": "557.83",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank unit 5001a-4407 ss f 1.1/2"",
"item_id": "gr0000000185703",
"material_number": "10037898",
"price": "557.83",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TODO
Tankeinheit 5002-4414 Edelstahl W 2"
ERIKS Artikelnr. 10037917
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tank unit 5002-4414 ss f 2"",
"item_id": "gr0000000186437",
"material_number": "10037917",
"price": "689.91",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank unit 5002-4414 ss f 2"",
"item_id": "gr0000000186437",
"material_number": "10037917",
"price": "689.91",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TODO
Tankeinheit 5002-4407 Edelstahl W 2"
ERIKS Artikelnr. 10037856
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tank unit 5002-4407 ss f 2"",
"item_id": "gr0000000245795",
"material_number": "10037856",
"price": "531.26",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank unit 5002-4407 ss f 2"",
"item_id": "gr0000000245795",
"material_number": "10037856",
"price": "531.26",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
TODO
Tankeinheit 5002A-4423 Edelstahl-F 2"
ERIKS Artikelnr. 11012086
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tank unit 5002a-4423 ss f 2"",
"item_id": "gr0000000185088",
"material_number": "11012086",
"price": "670.33",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank unit 5002a-4423 ss f 2"",
"item_id": "gr0000000185088",
"material_number": "11012086",
"price": "670.33",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
TODO
Tankeinheit 5531C4414 Edelstahl W 3"
ERIKS Artikelnr. 10037918
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tank unit 5531c4414 ss f 3"",
"item_id": "gr0000000188951",
"material_number": "10037918",
"price": "1199.63",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank unit 5531c4414 ss f 3"",
"item_id": "gr0000000188951",
"material_number": "10037918",
"price": "1199.63",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
TODO
Tankeinheit 5531X-SS 4407 W 3"
ERIKS Artikelnr. 10037859
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tank unit 5531x-4407 ss f 3"",
"item_id": "gr0000000187832",
"material_number": "10037859",
"price": "787.6",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank unit 5531x-4407 ss f 3"",
"item_id": "gr0000000187832",
"material_number": "10037859",
"price": "787.6",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
TODO
Tankeinheit 5531X4408 Edelstahl W 3"
ERIKS Artikelnr. 10037878
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tank unit 5531x4408 ss f 3"",
"item_id": "gr0000000188136",
"material_number": "10037878",
"price": "1228.4",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank unit 5531x4408 ss f 3"",
"item_id": "gr0000000188136",
"material_number": "10037878",
"price": "1228.4",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
TODO
Tankeinheit 5830A4407 Edelstahl W 4"
ERIKS Artikelnr. 11049833
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "tank unit 5830a-4407 ss for 4"",
"item_id": "gr0000001191750",
"material_number": "11049833",
"price": "1347.43",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "tank unit 5830a-4407 ss for 4"",
"item_id": "gr0000001191750",
"material_number": "11049833",
"price": "1347.43",
"item_brand": "todo",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dry-break",
"item_category4": "pr_ec010735_0003",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|