|
Kupplung AR DMG DN100 AL 4"
ERIKS Artikelnr. 10038054
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "coupling ar dmg dn100 al 4"",
"item_id": "gr0000000585099",
"material_number": "10038054",
"price": "99.96",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling ar dmg dn100 al 4"",
"item_id": "gr0000000585099",
"material_number": "10038054",
"price": "99.96",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Kupplung DSP DMG DN40 AL 1.1/2"
ERIKS Artikelnr. 10038055
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "coupling dsp dmg dn40 al 1.1/2"",
"item_id": "gr0000000423633",
"material_number": "10038055",
"price": "12.21",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp dmg dn40 al 1.1/2"",
"item_id": "gr0000000423633",
"material_number": "10038055",
"price": "12.21",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Kupplung DSP DMG DN65 AL 2.1/2"
ERIKS Artikelnr. 10038056
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "coupling dsp dmg dn65 al 2.1/2"",
"item_id": "gr0000000583045",
"material_number": "10038056",
"price": "19.83",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp dmg dn65 al 2.1/2"",
"item_id": "gr0000000583045",
"material_number": "10038056",
"price": "19.83",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0004",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Coupling DSP DMG DN40 AL 2"
ERIKS Artikelnr. 11010461
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "coupling dsp dmg dn40 al 2"",
"item_id": "g3881290975366836",
"material_number": "11010461",
"price": "14",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp dmg dn40 al 2"",
"item_id": "g3881290975366836",
"material_number": "11010461",
"price": "14",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0004",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Raccord DSP DMG DN65 AL 3"
ERIKS Artikelnr. 13338674
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "coupling dsp dmg dn65 al 3"",
"item_id": "g1579278045913063",
"material_number": "13338674",
"price": "28.17",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp dmg dn65 al 3"",
"item_id": "g1579278045913063",
"material_number": "13338674",
"price": "28.17",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0004",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Coupling DSP DMG DN65 AL 2"
ERIKS Artikelnr. 11053896
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "coupling dsp dmg dn65 al 2"",
"item_id": "g1579278045913096",
"material_number": "11053896",
"price": "18.42",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0004",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "coupling dsp dmg dn65 al 2"",
"item_id": "g1579278045913096",
"material_number": "11053896",
"price": "18.42",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"dsp (fire hose coupling)",
"item_category4": "pr_ec010754_0004",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|