|
Schlauchtülle 9109 Außengewinde 1" x 27
ERIKS Artikelnr. 23700643
Katalog Artikelnr 1: 91091027
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "hose tail 9109 male thread 1" x 27",
"item_id": "gr0000000797521",
"material_number": "23700643",
"price": "5.83",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0116_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose tail 9109 male thread 1" x 27",
"item_id": "gr0000000797521",
"material_number": "23700643",
"price": "5.83",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0116_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Schlauchtülle 9109 Außengewinde 1/4" x 10
ERIKS Artikelnr. 23700458
Katalog Artikelnr 1: 11091410
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "hose tail 9109 male thread 1/4" x 10",
"item_id": "gr0000000780982",
"material_number": "23700458",
"price": "1.31",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0116_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose tail 9109 male thread 1/4" x 10",
"item_id": "gr0000000780982",
"material_number": "23700458",
"price": "1.31",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0116_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Schlauchtülle 9109 Außengewinde 1/4" x 13
ERIKS Artikelnr. 23700647
Katalog Artikelnr 1: 91091413
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "hose tail 9109 male thread 1/4" x 13",
"item_id": "gr0000000776611",
"material_number": "23700647",
"price": "1.37",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0116_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose tail 9109 male thread 1/4" x 13",
"item_id": "gr0000000776611",
"material_number": "23700647",
"price": "1.37",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0116_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Schlauchtülle 9109 Außengewinde 1/4" x 8
ERIKS Artikelnr. 23700460
Katalog Artikelnr 1: 11091480
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "hose tail 9109 male thread 1/4" x 8",
"item_id": "gr0000000796280",
"material_number": "23700460",
"price": "0.73",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0116_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose tail 9109 male thread 1/4" x 8",
"item_id": "gr0000000796280",
"material_number": "23700460",
"price": "0.73",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0116_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Schlauchtülle 9109 Außengewinde 3/8" x 13
ERIKS Artikelnr. 23700654
Katalog Artikelnr 1: 91093813
|
Preis (pro Stück):
10 Stück pro Paket
|
{"addToCartPD":{
"item_name": "hose tail 9109 male thread 3/8" x 13",
"item_id": "gr0000000813092",
"material_number": "23700654",
"price": "1.55",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0116_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "hose tail 9109 male thread 3/8" x 13",
"item_id": "gr0000000813092",
"material_number": "23700654",
"price": "1.55",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"hosetail threaded",
"item_category4": "pr_ec011233_0116_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|