|
Beton-Schnellkupplung verzinktes Gusseisen Adapter 50 mit Innengewinde 2" BSP
ERIKS Artikelnr. 13353980
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "concrete quick coupling galvanised cast iron adapter 50 with female thread 2" bsp",
"item_id": "g1579278053963960",
"material_number": "13353980",
"price": "23.51",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551254",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "concrete quick coupling galvanised cast iron adapter 50 with female thread 2" bsp",
"item_id": "g1579278053963960",
"material_number": "13353980",
"price": "23.51",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551254",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Beton-Schnellkupplung verzinkt Gusseisen-Kupplung 50 mit Innengewinde 2" BSP
ERIKS Artikelnr. 13353383
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "concrete quick coupling zinc plated cast iron coupler 50 with female thread 2" bsp",
"item_id": "g1579278053964261",
"material_number": "13353383",
"price": "22.35",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551254",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "concrete quick coupling zinc plated cast iron coupler 50 with female thread 2" bsp",
"item_id": "g1579278053964261",
"material_number": "13353383",
"price": "22.35",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551254",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Keine beschreibung
ERIKS Artikelnr. 13353248
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "keine beschreibung",
"item_id": "g1579278055789281",
"material_number": "13353248",
"price": "77.75",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551254",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "keine beschreibung",
"item_id": "g1579278055789281",
"material_number": "13353248",
"price": "77.75",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551254",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Mörtelschlauchkupplung Mutterteil mit Innengewinde NW 25 1"
ERIKS Artikelnr. 13353253
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "quick coupl. v dn25-kopp 35mm vx part btd2535a",
"item_id": "gr0000000041116",
"material_number": "13353253",
"price": "26.29",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551254",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "quick coupl. v dn25-kopp 35mm vx part btd2535a",
"item_id": "gr0000000041116",
"material_number": "13353253",
"price": "26.29",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551254",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Schnellkuppl. M Tule 25MM -KOP.35MM
ERIKS Artikelnr. 11164132
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "quick coupl. m tail 25mm -kop.35mm",
"item_id": "g1579278055789499",
"material_number": "11164132",
"price": "7.6",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551254",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "quick coupl. m tail 25mm -kop.35mm",
"item_id": "g1579278055789499",
"material_number": "11164132",
"price": "7.6",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551254",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Schnellkuppl. V Tule 25MM-KOP. 35.5MM
ERIKS Artikelnr. 11161732
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "quick coupl.v pilaar 25mm-kop. 35.5mm",
"item_id": "g1579278055789384",
"material_number": "11161732",
"price": "33.23",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551254",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "quick coupl.v pilaar 25mm-kop. 35.5mm",
"item_id": "g1579278055789384",
"material_number": "11161732",
"price": "33.23",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551254",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Schnellkuppl. V DN50-KOPP 64MM
ERIKS Artikelnr. 11164128
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "quick coupl. v dn50-kopp 64mm",
"item_id": "g1579278053964167",
"material_number": "11164128",
"price": "75.63",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551254",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "quick coupl. v dn50-kopp 64mm",
"item_id": "g1579278053964167",
"material_number": "11164128",
"price": "75.63",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551254",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|