|
Schnellkuppl. M Tule 35MM -KOP.63MM VX part BTE3563A
ERIKS Artikelnr. 13543568
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "quick coupl. m tail 35mm -kop.63mm vx part bte3563a",
"item_id": "g1579278055789491",
"material_number": "13543568",
"price": "41.81",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551256",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "quick coupl. m tail 35mm -kop.63mm vx part bte3563a",
"item_id": "g1579278055789491",
"material_number": "13543568",
"price": "41.81",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551256",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Mörtelschlauchkupplung Vaterteil mit Innengewinde NW 25 1"
ERIKS Artikelnr. 11138578
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "quick coupl. m dn25-kopp 35mm vx part bta2535a",
"item_id": "gr0000000041118",
"material_number": "11138578",
"price": "15.32",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551256",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "quick coupl. m dn25-kopp 35mm vx part bta2535a",
"item_id": "gr0000000041118",
"material_number": "11138578",
"price": "15.32",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"mortar hose couplings",
"item_category4": "pr1579278053551256",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|