|
ECON®
Winkel 90° 12482 304 DIN 23x1,5 matt DN20
ERIKS Artikelnr. 12682149
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "elbow 90 12482 din 304 23x1,5 mat dn20",
"item_id": "gr0000001436194",
"material_number": "12682149",
"price": "18.2",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr1450855964421",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90 12482 din 304 23x1,5 mat dn20",
"item_id": "gr0000001436194",
"material_number": "12682149",
"price": "18.2",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr1450855964421",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ECON®
Rohrbogen 90° 12482 DIN 304 129x2 Matt DN125
ERIKS Artikelnr. 12682157
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "elbow 90° 12482 din 304 129x2 mat dn125",
"item_id": "gr0000001436423",
"material_number": "12682157",
"price": "45.2",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr1450855964421",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° 12482 din 304 129x2 mat dn125",
"item_id": "gr0000001436423",
"material_number": "12682157",
"price": "45.2",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr1450855964421",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ECON®
Rohrbogen 90° 12482 DIN 304 154x2 Matt DN150
ERIKS Artikelnr. 12682158
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "elbow 90° 12482 din 304 154x2 mat dn150",
"item_id": "gr0000001436401",
"material_number": "12682158",
"price": "175",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr1450855964421",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "elbow 90° 12482 din 304 154x2 mat dn150",
"item_id": "gr0000001436401",
"material_number": "12682158",
"price": "175",
"item_brand": "econ®",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr1450855964421",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|