|
Schweißboden din28011 88,9mm
ERIKS Artikelnr. 23814758
Katalog Artikelnr 1: 59005088
|
Preis (pro Stück):
30 Stück pro Paket
|
{"addToCartPD":{
"item_name": "lasbodem din28011 88,9mm",
"item_id": "gr0000000789510",
"material_number": "23814758",
"price": "1.25",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011456_0001_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lasbodem din28011 88,9mm",
"item_id": "gr0000000789510",
"material_number": "23814758",
"price": "1.25",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011456_0001_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Lasbodem din28011 159,0mm
ERIKS Artikelnr. 23814949
Katalog Artikelnr 1: 59005159
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "lasbodem din28011 159,0mm",
"item_id": "gr0000000777045",
"material_number": "23814949",
"price": "6.97",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011456_0001_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "lasbodem din28011 159,0mm",
"item_id": "gr0000000777045",
"material_number": "23814949",
"price": "6.97",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011456_0001_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|