|
GF
Winkel 90° PP-H S5 SDR11 20mm 727.018.606
ERIKS Artikelnr. 11541243
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bend 90° pp-h s5 sdr11 727.018.606 20mm",
"item_id": "gr0000001192597",
"material_number": "11541243",
"price": "5.28",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0041_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 90° pp-h s5 sdr11 727.018.606 20mm",
"item_id": "gr0000001192597",
"material_number": "11541243",
"price": "5.28",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0041_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Winkel 90° PP-H S5 SDR11 25mm 727.018.607
ERIKS Artikelnr. 11540252
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bend 90° pp-h s5 sdr11 727.018.607 25mm",
"item_id": "gr0000001192628",
"material_number": "11540252",
"price": "5.38",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0041_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 90° pp-h s5 sdr11 727.018.607 25mm",
"item_id": "gr0000001192628",
"material_number": "11540252",
"price": "5.38",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0041_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Winkel 90° PP-H S5/SDR11 32mm 727.018.608
ERIKS Artikelnr. 11444776
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bend 90° pp-h s5/sdr11 727.018.608 32mm",
"item_id": "gr0000001192113",
"material_number": "11444776",
"price": "5.53",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0041_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 90° pp-h s5/sdr11 727.018.608 32mm",
"item_id": "gr0000001192113",
"material_number": "11444776",
"price": "5.53",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0041_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Winkel 90° PP-H S5 SDR11 50mm 727.018.610
ERIKS Artikelnr. 11540264
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bend 90° pp-h s5 sdr11 727.018.610 50mm",
"item_id": "gr0000001192356",
"material_number": "11540264",
"price": "9.16",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0041_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 90° pp-h s5 sdr11 727.018.610 50mm",
"item_id": "gr0000001192356",
"material_number": "11540264",
"price": "9.16",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0041_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Winkel 90° PP-H S5/SDR11 63mm 727.018.611
ERIKS Artikelnr. 11444775
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "bend 90° pp-h s5/sdr11 727.018.611 63mm",
"item_id": "gr0000001192253",
"material_number": "11444775",
"price": "13.2",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0041_fw",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "bend 90° pp-h s5/sdr11 727.018.611 63mm",
"item_id": "gr0000001192253",
"material_number": "11444775",
"price": "13.2",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pp-h",
"item_category3":"pp-h fittings",
"item_category4": "pr_ec010335_0041_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|