|
LOC-LINE
Flachdüse 2-teilig für Kühlmittelschlauch 1/2" 32mm
ERIKS Artikelnr. 23429825
Katalog Artikelnr 1: 96050026
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flat nozzle 2-pc. for coolant hose 1/2" 32mm",
"item_id": "gr0000000512655",
"material_number": "23429825",
"price": "11.44",
"item_brand": "loc-line",
"item_category":"machines",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010441_0035_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat nozzle 2-pc. for coolant hose 1/2" 32mm",
"item_id": "gr0000000512655",
"material_number": "23429825",
"price": "11.44",
"item_brand": "loc-line",
"item_category":"machines",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010441_0035_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LOC-LINE
Flachdüse 2-teilig für Kühlmittelschlauch 1/2" 60mm
ERIKS Artikelnr. 23429827
Katalog Artikelnr 1: 96050036
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "flat nozzle 2-pc. for coolant hose 1/2" 60mm",
"item_id": "gr0000000447989",
"material_number": "23429827",
"price": "12.47",
"item_brand": "loc-line",
"item_category":"machines",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010441_0035_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "flat nozzle 2-pc. for coolant hose 1/2" 60mm",
"item_id": "gr0000000447989",
"material_number": "23429827",
"price": "12.47",
"item_brand": "loc-line",
"item_category":"machines",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010441_0035_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LOC-LINE
Schleifdüse 2-teilig für Kühlmittelschlauch 1/2" 42mm
ERIKS Artikelnr. 23429826
Katalog Artikelnr 1: 96050031
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "grinding nozzle 2-pc. forcoolant hose 1/2" 42mm",
"item_id": "gr0000000869920",
"material_number": "23429826",
"price": "13.85",
"item_brand": "loc-line",
"item_category":"machines",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010441_0035_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "grinding nozzle 2-pc. forcoolant hose 1/2" 42mm",
"item_id": "gr0000000869920",
"material_number": "23429826",
"price": "13.85",
"item_brand": "loc-line",
"item_category":"machines",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_ec010441_0035_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|