|
IBT
Spänehaken mit Schutzschild 300mm
ERIKS Artikelnr. 23429846
Katalog Artikelnr 1: 96080301
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "swarfhook with prot. shield 300mm",
"item_id": "gr0000000516976",
"material_number": "23429846",
"price": "23.19",
"item_brand": "ibt",
"item_category":"machines",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_ec002156_0190_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swarfhook with prot. shield 300mm",
"item_id": "gr0000000516976",
"material_number": "23429846",
"price": "23.19",
"item_brand": "ibt",
"item_category":"machines",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_ec002156_0190_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
IBT
Spänehaken mit Schutzschild 500mm
ERIKS Artikelnr. 23429848
Katalog Artikelnr 1: 96080501
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "swarfhook with prot. shield 500mm",
"item_id": "gr0000000447790",
"material_number": "23429848",
"price": "25.18",
"item_brand": "ibt",
"item_category":"machines",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_ec002156_0190_mvb",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "swarfhook with prot. shield 500mm",
"item_id": "gr0000000447790",
"material_number": "23429848",
"price": "25.18",
"item_brand": "ibt",
"item_category":"machines",
"item_category2":"spares parts and accessories",
"item_category3":"",
"item_category4": "pr_ec002156_0190_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|