|
BOSCH
Staubsauger GAS 12V Body (click&Go) (ohne akku/ladegerät) L-BOXX
ERIKS Artikelnr. 12734721
Katalog Artikelnr 1: 0 601 9E3 001
Katalog Artikelnr 2: 06019E3001
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vacuum cleaner gas 12v body (click&go)(without batt/charger) l-boxx",
"item_id": "gr0000001346357",
"material_number": "12734721",
"price": "118.03",
"item_brand": "bosch",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000542_0052_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vacuum cleaner gas 12v body (click&go)(without batt/charger) l-boxx",
"item_id": "gr0000001346357",
"material_number": "12734721",
"price": "118.03",
"item_brand": "bosch",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000542_0052_gge",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BOSCH
Staubsauger GAS 18V-10 L + 2x5,0Ah GAL 1880 CV
ERIKS Artikelnr. 13289541
Katalog Artikelnr 1: 0 601 9C6 301
Katalog Artikelnr 2: 06019C6301
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vacuum cleaner gas 18v-10 l + 2x5,0ah gal 1880 cv",
"item_id": "g15155068086329300",
"material_number": "13289541",
"price": "374.35",
"item_brand": "bosch",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000542_0052_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vacuum cleaner gas 18v-10 l + 2x5,0ah gal 1880 cv",
"item_id": "g15155068086329300",
"material_number": "13289541",
"price": "374.35",
"item_brand": "bosch",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000542_0052_gge",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BOSCH
Staubsauger GAS 12V 2 x 3 Ah
ERIKS Artikelnr. 13381971
Katalog Artikelnr 1: 0 601 9E3 003
Katalog Artikelnr 2: 06019E3003
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "vacuum cleaner gas 12v 2 x 3 ah",
"item_id": "g1579278047113402",
"material_number": "13381971",
"price": "214.03",
"item_brand": "bosch",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000542_0052_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "vacuum cleaner gas 12v 2 x 3 ah",
"item_id": "g1579278047113402",
"material_number": "13381971",
"price": "214.03",
"item_brand": "bosch",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000542_0052_gge",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BOSCH
Accustofzuiger GAS 18V-10 L
ERIKS Artikelnr. 14151330
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "accustofzuiger gas 18v-10 l",
"item_id": "g1579278047128092",
"material_number": "14151330",
"price": "168.02",
"item_brand": "bosch",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000542_0052_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "accustofzuiger gas 18v-10 l",
"item_id": "g1579278047128092",
"material_number": "14151330",
"price": "168.02",
"item_brand": "bosch",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000542_0052_gge",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BOSCH
Accu stofzuiger GAS 18 V-1
ERIKS Artikelnr. 13513476
|
Preis (pro Stück):
|
{"addToCartPD":{
"item_name": "accu stofzuiger gas 18 v-1",
"item_id": "g1579278047139435",
"material_number": "13513476",
"price": "96.91",
"item_brand": "bosch",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000542_0052_gge",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "accu stofzuiger gas 18 v-1",
"item_id": "g1579278047139435",
"material_number": "13513476",
"price": "96.91",
"item_brand": "bosch",
"item_category":"machines",
"item_category2":"vacuum cleaners",
"item_category3":"",
"item_category4": "pr_ec000542_0052_gge",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|